Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BAHCO 3905-300-24-2P BAHCO 3905-300-24-100 HSS HAND HACK SANDCUT
BAHCO 3905-300-24-2P BAHCO 3905-300-24-100 HSS HAND HACK SANDCUT
Hacksaw Blade
References
bahco:
3905-300-24-2P
rubix:
270A1043
ean:
7311518299248
Technical specifications
Length
300
mm
Material
high speed steel
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3905-300-24-2P BAHCO 3905-300-24-100 HSS HAND HACK SANDCUT
Strengths
•Blade in fully hardened high speed steel
Suitable for all kinds of sawing, even in hard-to-cut materials recommended for use with a screw vice
Blue rust-protective coating
Increased comfort
Superior performance, fast cut and increased longevity
Technical specifications
Attributes
Logistic Weight
50
g
Length
300
mm
Material
high speed steel
Packaging
10 bundles
Weight
48
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.75
excl. VAT
/
Each
£
8.10
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 8501-4F CIRCULAR SAW BLADE 140MM
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 18TPI AE3045B
STARRETT BTR6610-5 KINGCUT RECIP BLADE 152X25X1.60MM 6-10 TPI PK 5
BOSCH 2608650970 PK(2) S641HM 150MM RECIP. BLADES
ROEBUCK HACKSAW BLADE BI METAL 18 TPI 300MM
LENOX 20118232HE T2 H/BLADE 12 X 1/2 X 32TPI
MILWAUKEE 49222206 SAWZALL CARBIDE DEMOLITION BLADE SET (5PC)
BOSCH AIZ 20AB BIM PLUNGECUT METAL 20 X 20M 2608661640
BOSCH 2608640818 OPTLINE WOOD CIRCULAR SAW BLADE 184MM X 36 TEETH
BOSCH T118EFS SS BLADE PK5 2608636497
BOSCH 2608640596 OPTILINE 160 X 20 X 24
BOSCH 2608643060 305MM DIA CIRCULAR SAW BLADE EXPERT FOR STEEL
LENOX 1214412RKD DEMOLITION RECIPROCATING BLADE KIT 12 PIECE SET
MILWAUKEE 48475788 SAWZALL B. TORCH 230X18T-5PC
ECLIPSE FRETSAW BLADE (WO) FS22