References
Bahco:8501-30S
Rubix:401A7467
EAN:7311518282240


Technical specifications
| Length | 300 mm |
|---|---|
| Material | hardened cold rolled steel |
| Type | circular saw blade |
Documents
Product details : BAHCO 8501-30S CIRCULAR SAW BLAE
Tungsten carbide tipped circular saw blades for Mitre saw machines in aluminum & plastic applications
-5° Negative hook angle
Trapizoidal toothing for cutting aluminium & plastics
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
-5° Negative hook angle
Trapizoidal toothing for cutting aluminium & plastics
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Strengths
Circular Saw blades for Mitre Saws in Aluminium and Plastic
Technical specifications
Attributes
| Logistic Weight | 1350 g |
|---|---|
| Length | 300 mm |
| Material | hardened cold rolled steel |
| Type | circular saw blade |
| Packaging | 1 piece pack |
| Total length | 300 mm |
| Number of teeth | 96 |
Show UNSPSC/ECL@SS
£ 86.49 excl. VAT
/ Each
£ 103.79 incl. VAT
- Delivery usually within ( 14 ) days