DRAPER 31550 TCT SAW BLADE 255MM 28T MULTI

Draper

See technical information
References
Draper:31550
Rubix:382A0835
Manufacturer :31550
EAN:5059482012891
brand logo

Product details : DRAPER 31550 TCT SAW BLADE 255MM 28T MULTI


This multi-purpose Tungsten Carbide-Tipped (TCT) circular saw blade is hardened and tempered to ensure a long life. High-quality precision-ground carbide teeth make the blade robust and there is a thin kerf for rapid cutting. The anti-kickback design prevents the blade feeding too quickly. Designed for use on all woods, mild steel, copper, aluminium, laminates and plastics. Compatible with most 255mm circular saws with a 30mm bore including Stock No. 90170 and 79899. EN847-1 Standard.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 25.74 excl. VAT
/ Each
£ 30.89 incl. VAT
  • Delivery usually within ( 7 ) days