BOSCH RECIPRO BRICK BLADES S1543HM


Sabre saw blade S 1543 HM

References
bosch:2608650354
rubix:1243557
manufacturer :2 608 650 354
ean:3165140413503
brand logo
brand logo
Technical specifications
Length240 mm
MaterialCarbide
See all Specifications

Product details : BOSCH RECIPRO BRICK BLADES S1543HM


Materials: Carbide Single wall brick [mm]: <150 Fiber cement [mm]: <150 Pitch [mm] / TPI: 12.7 / 2 Thermostone / aerated concrete [mm]: <150 Brick, red [mm]: <150
Total length [mm]: 240Thickness [mm]: 1.5Areas of use: For small building materials up to a thickness of 150 mm Model: S 1543 HM

Technical specifications


Attributes
Logistic Weight74 g
Packaged dimensions (D x W x H)290x50x5 mm
Package weight70 g
Length240 mm
MaterialCarbide
Show UNSPSC/ECL@SS
£ 25.05 excl. VAT
/ Each
£ 30.06 incl. VAT
  • Usually arrives within 14 working days