References
Draper:DRAPER-13609
Rubix:4537937
Manufacturer :13609

Product details : DRAPER 13609 12 TILE ROD SAW BLADE
Tungsten carbide blade for cutting ceramic tiles, glassware, marble and other materials. For all conventional hacksaw frames.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | tungsten carbide |
| Type | hacksaw blade |
| Packaging | 1 x tungsten carbide tile or rod saw blade, 300mm |
| Total length | 300 mm |
Show UNSPSC/ECL@SS
£ 4.95 excl. VAT
/ Each
£ 5.94 incl. VAT
- Delivery usually within ( 7 ) days
