References
Draper:43463
Rubix:382A2826
Manufacturer :43463
EAN:5059482022517



Product details : DRAPER 43463 RECIP SAW BLADE 5PCS - S922VF
Pack of 5 BIM reciprocating saw blades manufactured to a high quality ensuring a robust sharp blade. For flexible cutting of ferrous and non-ferrous sheet metals of 3-10mm thickness. Compatible with most reciprocating/sabre saw machines with a universal 1/2” connection.
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material | bi-metal |
| Type | saber saw blade |
| Packaging | pack of 5 |
| Total length | 150 mm |
| No. of teeth per cm | 5.51 |
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
- Delivery usually within ( 7 ) days
