References
Draper:21644
Rubix:381A9367
Manufacturer :21644
EAN:5059482012587


Technical specifications
| Length | 185 mm |
|---|---|
| Material | steel with tct teeth |
| Type | circular saw blade |
Product details : DRAPER 21644 TCT SAW BLADE 185MM 60T LMNTE
This Tungsten Carbide-Tipped (TCT) circular saw blade is hardened and tempered to ensure a long life. High-quality precision-ground carbide teeth make the blade robust for rapid cutting. Designed for use on laminate, hardwood, softwood, MDF, chipboard and plywood. Compatible with most 185mm circular saws with a 25.4mm, 20mm and 16mm bore, including Stock No. 55588, 56791 and 56786. EN847-1 Standard.
Technical specifications
Attributes
| Length | 185 mm |
|---|---|
| Material | steel with tct teeth |
| Type | circular saw blade |
| Packaging | 1 x tct circular saw blade for laminate & wood, 185 x 25.4mm, 60t |
| Total length | 185 mm |
| Number of teeth | 60 |
Show UNSPSC/ECL@SS
£ 12.82 excl. VAT
/ Each
£ 15.38 incl. VAT
- Delivery usually within ( 7 ) days