ROEBUCK JIGSAW BLADE METAL HSS LENGTH 67 X3MM PACK 3 854357
Hss metal jigsaw blade
See technical informationSee documentsReferences
Superseded Ref:840445
Roebuck:854357
Rubix:209A7811
EAN:3660338101403
Documents
Product details : ROEBUCK JIGSAW BLADE METAL HSS LENGTH 67 X3MM PACK 3 854357
Uses:
For very thin sheets.
Configuration: HSS Blade Milled teeth, set blade Straight cut.
Cutting thickness: 0.
5 to 1.
5 mm Single Hook Packaging: 3-piece case.
Configuration: HSS Blade Milled teeth, set blade Straight cut.
Cutting thickness: 0.
5 to 1.
5 mm Single Hook Packaging: 3-piece case.
Technical specifications
Attributes
| Length | 67 mm |
|---|---|
| Material | hss |
| Type | jigsaw blade |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
- Usually arrives within 14 working days

