DRAPER EXPERT 33005 TCT CIRCULAR SAW BLADE 185 X 25.4MM 40T

Draper

See technical information
References
Draper Expert:33005
Rubix:382A1004
Manufacturer :33005
EAN:5059482012938
brand logo

Product details : DRAPER EXPERT 33005 TCT CIRCULAR SAW BLADE 185 X 25.4MM 40T


This laser cut Titanium Carbide-Tipped (TCT) circular saw blade has a PTFE coating, which improves the ease of the cut, reduces heat in the blade and prevents rusting and resin build-up. The micrograin titanium carbide teeth provide thin cuts and little waste. The heat expansion slots are laser cut and this provides the blade with enough room to expand when it heats up. Anti-friction vents tap vibrations ensuring the blade runs more true without any unbalance. These vents also limit the amount of noise from the blade, which is great for use in a quieter working environment. The anti-kickback design prevents the blade feeding too quickly. Designed for use on hardwood, softwood, MDF, chipboard and plywood. Compatible with most 185mm circular saws with a 25.4mm, 20mm and 16mm bore including Stock No. 55588, 56791 and 56786. EN847-1 Standard.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 20.24 excl. VAT
/ Each
£ 24.29 incl. VAT
  • Delivery usually within ( 7 ) days