References
Bahco:EX-22-XT9-C
Rubix:80068641
EAN:7311518298296

Documents
Product details : BAHCO ERGO BAHEX22XT9 HANDSAW SYSTEM 22 MEDIUM BLADE
Strengths
•Saw blade for medium to thick materials
Unique NXT teething cuts smoother and straighter still with same cutting speed and long-lasting hard point teeth
Thicker blade for high-precision and straight cutting with exceptionally good stability and comfort
To be used together with the Bahco handsaw system handles, EX-RL, EX-RM or EX-LL
Quick and easy attachment of the blade to the handle using the patented click system
Low-friction, rust-protective coating
Unique NXT teething cuts smoother and straighter still with same cutting speed and long-lasting hard point teeth
Thicker blade for high-precision and straight cutting with exceptionally good stability and comfort
To be used together with the Bahco handsaw system handles, EX-RL, EX-RM or EX-LL
Quick and easy attachment of the blade to the handle using the patented click system
Low-friction, rust-protective coating
Applications
Cutting
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Length | 550 mm |
| Type | hand saw blade |
| Packaging | 10 piece pack |
| Total length | 550 mm |
| No. of teeth per cm | 3.94 |
Show UNSPSC/ECL@SS
£ 36.15 excl. VAT
/ Each
£ 43.38 incl. VAT
- Delivery usually within ( 14 ) days
