Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BAHCO 8501-22F CIRCULAR SAW BLADE 230MM
BAHCO 8501-22F CIRCULAR SAW BLADE 230MM
Circular Saw Blade
References
bahco:
8501-22F
rubix:
113A9397
ean:
7311518221003
Technical specifications
Material
Hardened Cold Rolled Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8501-22F CIRCULAR SAW BLADE 230MM
Strengths
•Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Technical specifications
Attributes
Logistic Weight
660
g
Material
Hardened Cold Rolled Steel
Packaging
1 Piece Pack
Weight
530
g
Diameter
230
mm
Number of teeth
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.34
excl. VAT
/
Each
£
52.01
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
BOSCH 2608631507 T118A JIGSAW BLADE BASIC FOR METAL 3 PIECE
"GEDORE 403 A-405 A TUBULAR STEEL HACKSAW blade 12"""
ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 18TPI AA3045E
ROEBUCK HACKSAW BLADE BI METAL 18 TPI 300MM
ROEBUCK SABRE SAW BLADE WOOD HCS LENGTH 130MM PACK 2 854371
LENOX 2014212 CARBIDE TIPPED LAZER 102X25X1.3MM RECIPROCATING BLADE
BOSCH SAW BLADES T144DP PACK OF 5
LENOX 2030864 AG 105 X 15.9 X 1.3 DIAMOND DISC
ROEBUCK BI-METAL HACKSAW BLADE 300 X 13 X 32TPI WHITE
BOSCH JIGSAW BLADES T227D PACK OF 5
DEWALT JIGSAW BLADE DT2164-QZ PACK OF 5
MILWAUKEE 4933459194 M18 FUEL METAL SAW 150MM 2X 5AH BATTERIES RAPID C
MILWAUKEE 48475713 SAWZALL B. TORCH 230X10T-5PC
MILWAUKEE 4932345825 JIG SAW BLADE JIGBL 5PC SET P5M
BAHCO 3905-300-14-100 HSS HAND HACK SANDCUT