References
Draper:74118
Rubix:382A6667
Manufacturer :74118
EAN:5010559741182


Technical specifications
| Length | 300 mm |
|---|---|
| Material | high-carbon tool steel |
| Type | hacksaw blade |
Product details : DRAPER 74118 HACKSAW BLADES-CARBON 5X300MM
General purpose blades for cutting mild steel or soft nonferrous metal. Packed five blades - two 18 TPI and three 24 TPI - on display card.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | high-carbon tool steel |
| Type | hacksaw blade |
| Packaging | presentation card of 5 blades (2 x 18 tpi and 3 x 24 tpi) |
| Total length | 300 mm |
| No. of teeth per cm | 9.45 |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- Delivery usually within ( 7 ) days