References
SMC:HRS024-AF-20-T
Rubix:265A1319
Manufacturer :00822529
EAN:3618036091694

Documents
Product details : SMC HRS024-AF-20-T
Cooling capacity: 1.1 kW to 17.5 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
Strengths
Compact type thermal-chiller
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Technical specifications
Attributes
| Cooling capacity | 2400 m² |
|---|---|
| Airflow | 5400 m³/h |
| Type | thermo-chiller |
| Voltage | 230 V |
| Weight | 47 kg |
| Sound level | 62 dBA |
| Width | 500 mm |
| Height | 660 mm |
| Length | 377 mm |
| Absorbed power | 1500 W |
Show UNSPSC/ECL@SS
£ 6,648.03 excl. VAT
/ Each
£ 7,977.64 incl. VAT
- Delivery usually within ( 4 ) days