SMC HRS030-AF-20 THERMO CHILLER
Circulating Fluid Temperature Controller
See technical informationSee documentsReferences
SMC:HRS030-AF-20
Rubix:2601784
EAN:3618036091458
Documents
Product details : SMC HRS030-AF-20 THERMO CHILLER
Cooling capacity: 1.1 kW to 17.5 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
•Compact and lightweight.
•Temperature stability ± 0.1 ºC.
•Improved maintenance performance.
•Heating function available even with no heater.
Cooling Capacity: 030 [Cooling capacity
Cooling Method: A (Air-cooled Refrigeration)
Thread: F (G w/PT-G Conversion Fitting Set)
Power Supply: 20 [Single-phase 200 to 230 VAC (50/60 Hz)]
Earth Leakage Breaker: None
High ambient temperature: None
Automatic fluid fill: None
DI Water Piping: None
High-pressure pump: None
Units: None
•Temperature stability ± 0.1 ºC.
•Improved maintenance performance.
•Heating function available even with no heater.
Cooling Capacity: 030 [Cooling capacity
Cooling Method: A (Air-cooled Refrigeration)
Thread: F (G w/PT-G Conversion Fitting Set)
Power Supply: 20 [Single-phase 200 to 230 VAC (50/60 Hz)]
Earth Leakage Breaker: None
High ambient temperature: None
Automatic fluid fill: None
DI Water Piping: None
High-pressure pump: None
Units: None
Strengths
Compact type thermal-chiller
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Technical specifications
Attributes
| Type | thermo chiller |
|---|---|
| Voltage | 230 V |
| Weight | 47 kg |
| Sound level | 62 dBA |
| Width | 500 mm |
| Height | 660 mm |
| Length | 377 mm |
| Absorbed power | 1000 W |
| Electrical supply | 230 V/Hz |
Show UNSPSC/ECL@SS
£ 6,992.05 excl. VAT
/ Each
£ 8,390.46 incl. VAT
- Delivery usually within ( 4 ) days
