SMC HRS012-AF-20-T THERMO CHILLER
Circulating Fluid Temperature Controller
See technical informationSee documentsReferences
SMC:HRS012-AF-20-T
Rubix:2601792
Manufacturer :00833729
EAN:3618036092264

Documents
Product details : SMC HRS012-AF-20-T THERMO CHILLER
Cooling capacity: 1.1 kW to 17.5 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
•Compact and lightweight.
•Temperature stability ± 0.1 ºC.
•Improved maintenance performance.
•Heating function available even with no heater.
Cooling Capacity: 012 [Cooling capacity
Cooling Method: A (Air-cooled Refrigeration)
Thread: F (G w/PT-G Conversion Fitting Set)
Power Supply: 20 [Single-phase 200 to 230 VAC (50/60 Hz)]
Earth Leakage Breaker: None
High ambient temperature: None
Automatic fluid fill: None
DI Water Piping: None
High-pressure pump: T (High-Lift Pump)
Units: None
•Temperature stability ± 0.1 ºC.
•Improved maintenance performance.
•Heating function available even with no heater.
Cooling Capacity: 012 [Cooling capacity
Cooling Method: A (Air-cooled Refrigeration)
Thread: F (G w/PT-G Conversion Fitting Set)
Power Supply: 20 [Single-phase 200 to 230 VAC (50/60 Hz)]
Earth Leakage Breaker: None
High ambient temperature: None
Automatic fluid fill: None
DI Water Piping: None
High-pressure pump: T (High-Lift Pump)
Units: None
Strengths
Compact type thermal-chiller
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Technical specifications
Attributes
| Airflow | 2400 m³/h |
|---|---|
| Type | thermo chiller |
| Voltage | 230 V |
| Weight | 43 kg |
| Sound level | 61 dBA |
| Width | 500 mm |
| Height | 615 mm |
| Length | 377 mm |
| Absorbed power | 1300 W |
| Electrical supply | 60 V/Hz |
Show UNSPSC/ECL@SS
£ 5,705.45 excl. VAT
/ Each
£ 6,846.54 incl. VAT
- Delivery usually within ( 4 ) days