SMC HRS150-AF-40 THERMO CHILLER
Circulating Fluid Temperature Controller
See technical informationSee documentsReferences
SMC:HRS150-AF-40
Rubix:2601779
EAN:3618036090376

Documents
Product details : SMC HRS150-AF-40 THERMO CHILLER
Cooling capacity: 1.1 kW to 17.5 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
•Air-cooled refrigeration standard type Thermo-chiller.
•Maximum cooling/heating capacity: 10.0/1.7 kW (HRS100), 15.0/2.5 kW (HRS150).
•Temperature stability: ±1.0 ºC.
•Temperature range: 5 to 35 ºC.
•Outdoor installation: IPX4.
•Applicable fluid: clear water, Ethylene glycol aqueous solution, deionised water.
Cooling Capacity: 150 [Cooling capacity
Thread: F (G w/PT-G Conversion Fitting Set)
Option: None
•Maximum cooling/heating capacity: 10.0/1.7 kW (HRS100), 15.0/2.5 kW (HRS150).
•Temperature stability: ±1.0 ºC.
•Temperature range: 5 to 35 ºC.
•Outdoor installation: IPX4.
•Applicable fluid: clear water, Ethylene glycol aqueous solution, deionised water.
Cooling Capacity: 150 [Cooling capacity
Thread: F (G w/PT-G Conversion Fitting Set)
Option: None
Strengths
Compact type thermal-chiller
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Technical specifications
Attributes
| Cooling capacity | 14.5 m² |
|---|---|
| Airflow | 4.08 m³/h |
| Type | thermo chiller |
| Voltage | 415 V |
| Weight | 177 kg |
| Sound level | 72 dBA |
| Width | 954 mm |
| Height | 1434 mm |
| Length | 616 mm |
| Absorbed power | 6100 W |
| Electrical supply | 60 V/Hz |
Show UNSPSC/ECL@SS
£ 18,580.28 excl. VAT
/ Each
£ 22,296.34 incl. VAT
- Delivery usually within ( 4 ) days