SMC HRS100-AF-40 THERMO CHILLER
Circulating Fluid Temperature Controller
See technical informationSee documentsReferences
SMC:HRS100-AF-40
Rubix:2601780

Documents
Product details : SMC HRS100-AF-40 THERMO CHILLER
Cooling capacity: 1.1 kW to 17.5 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
HRS100/150, Thermo-chiller, Standard Type, Air-cooled, 400 V
Strengths
Compact type thermal-chiller
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Technical specifications
Attributes
| Cooling capacity | 9.5 m² |
|---|---|
| Airflow | 18300 m³/h |
| Type | thermo chiller |
| Voltage | 415 V |
| Weight | 171 kg |
| Sound level | 70 dBA |
| Width | 954 mm |
| Height | 1434 mm |
| Length | 616 mm |
| Absorbed power | 4700 W |
| Electrical supply | 60 V/Hz |
Show UNSPSC/ECL@SS
£ 16,353.73 excl. VAT
/ Each
£ 19,624.48 incl. VAT
- Delivery usually within ( 12 ) days