SMC HRS090-AF-40 THERMO CHILLER
Circulating Fluid Temperature Controller
See technical informationSee documentsReferences
SMC:HRS090-AF-40
Rubix:2601781
Manufacturer :01361365
EAN:3618036090659

Documents
Product details : SMC HRS090-AF-40 THERMO CHILLER
Cooling capacity: 1.1 kW to 17.5 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
•Circulating Fluid Temperature Controller. Water or air-cooled.
•Cooling capacity: 9 kW.
•Temperature stability: ±0.5 ºC.
•Temperature range: 5-35 ºC.
•With heating function and self-diagnosis.
•Serial communication.
•Compact (970 x 377 x 1090 mm) and lightweight (136 kg).
Cooling Method: A (Air-cooled Refrigeration)
Pipe Thread: F [G (w/Rc-G Conversion Fitting)]
Power Supply: 40 [3-phase 380 to 415 VAC (50/60 Hz)]
Option: None
•Cooling capacity: 9 kW.
•Temperature stability: ±0.5 ºC.
•Temperature range: 5-35 ºC.
•With heating function and self-diagnosis.
•Serial communication.
•Compact (970 x 377 x 1090 mm) and lightweight (136 kg).
Cooling Method: A (Air-cooled Refrigeration)
Pipe Thread: F [G (w/Rc-G Conversion Fitting)]
Power Supply: 40 [3-phase 380 to 415 VAC (50/60 Hz)]
Option: None
Strengths
Compact type thermal-chiller
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Technical specifications
Attributes
| Airflow | 17400 m³/h |
|---|---|
| Type | thermo chiller |
| Voltage | 415 V |
| Weight | 136 kg |
| Sound level | 75 dBA |
| Width | 970 mm |
| Height | 1090 mm |
| Length | 377 mm |
| Absorbed power | 5600 W |
| Electrical supply | 60 V/Hz |
Show UNSPSC/ECL@SS
£ 15,155.96 excl. VAT
/ Each
£ 18,187.15 incl. VAT
- Delivery usually within ( 4 ) days