Grooved and lock nut AKN from MECALINE ZM150-AKN, Female thread: M150x2 | Nominal diameter (metric): 150 mm
CLAMP NUTS
See technical informationSee documentsReferences
AKN from MECALINE:ZM150-AKN
Rubix:239A0774
Manufacturer :890893
EAN:4055953378474

Documents
Product details : ZM150-AKN CLAMP NUT ZM 150
Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut with two radial clamping pins
Technical specifications
Attributes
| Nominal diameter (metric) | 150 mm |
|---|---|
| Female thread | m150x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 195 mm |
| Diameter across flats | 171 mm |
| Weight | 2.24 kg |
Show UNSPSC/ECL@SS
£ 382.66 excl. VAT
/ Each
£ 459.19 incl. VAT
- Usually arrives within 14 working days
