Grooved and lock nut SKF KMTA 11, Female thread: M 55x1,5 | Nominal diameter (metric): 55 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMTA 11
Rubix:105A9252
Manufacturer :66012
EAN:7316577655257

Documents
Product details : SKF LOCK NUT KMTA 11
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x75x55 mm |
|---|---|
| Logistic Weight | 344,4 g |
| Nominal diameter (metric) | 55 mm |
| Female thread | m 55x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 75 mm |
| Diameter across flats | 55 mm |
| Weight | 0.36 kg |
Show UNSPSC/ECL@SS
£ 100.75 excl. VAT
/ Each
£ 120.90 incl. VAT
- Delivery usually within ( 3 ) days
