Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM32 ACCESSORIES
Grooved and lock nut SNR KM32, Female thread: M160x3
Lock Nut
References
snr:
KM32
rubix:
205A4584
ean:
3413520035891
Technical specifications
Female thread
M160x3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM32 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
129
x
129
x
82
mm
Logistic Weight
2580
g
Female thread
M160x3
Thread-cutting pitch
3
mm
Outer diameter
210
mm
Width
25
mm
Weight
2.59
kg
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.70
excl. VAT
/
Each
£
101.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut Timken HM 3160, Nominal diameter (metric): 300 mm
Grooved and lock nut PTN KM1, Female thread: M12×1 | Nominal diameter (metric): 12 mm
Grooved and lock nut SKF KMTA 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SKF HM 3076, Female thread: Tr 380x5 | Nominal diameter (metric): 380 mm
Grooved and lock nut SNR BPR65
Grooved and lock nut AKN from MECALINE ZM12-AKN, Female thread: M12x1 | Nominal diameter (metric): 12 mm
Grooved and lock nut PTN KM24, Female thread: M120×2 | Nominal diameter (metric): 120 mm
Grooved and lock nut INA ZMA15/33, Female thread: M15X1 | Nominal diameter (metric): 33 mm
Grooved and lock nut AKN from MECALINE KML36-AKN, Female thread: M 180x3 | Nominal diameter (metric): 180 mm
Grooved and lock nut INA AM45, Female thread: M45X1,5 | Nominal diameter (metric): 70 mm
Grooved and lock nut AKN from MECALINE HM62T-AKN, Female thread: Tr 310x5 | Nominal diameter (metric): 310 mm
Grooved and lock nut PTN KM33, Female thread: M165×3 | Nominal diameter (metric): 165 mm
Grooved and lock nut INA ZM55, Female thread: M55X2 | Nominal diameter (metric): 75 mm
Grooved and lock nut PTN KM38, Female thread: M190×3 | Nominal diameter (metric): 190 mm
Grooved and lock nut SKF KMT 40, Female thread: M 200x3 | Nominal diameter (metric): 200 mm