CLAMP NUTS
Nominal diameter (metric) | 130 mm |
---|---|
Female thread | M130x2 |
Nominal diameter (metric) | 130 mm |
---|---|
Female thread | M130x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 165 mm |
Diameter across flats | 149 mm |
Width | 24 mm |
Weight | 1.36 kg |
Series | ZM130 |
In stock: Next day delivery