Grooved and lock nut FAG KM23, Female thread: M115x2 | Nominal diameter (metric): 150 mm
Locknut
See technical informationReferences
FAG:KM23
Rubix:157A9974
Manufacturer :0167320060000
EAN:4012801222969

Product details : FAG KM23 LOCKNUT
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x150x150 mm |
|---|---|
| Logistic Weight | 1070 g |
| Nominal diameter (metric) | 150 mm |
| Female thread | m115x2 |
| Material | steel |
| Outer diameter | 150 mm |
| Diameter across flats | 115 mm |
Show UNSPSC/ECL@SS
£ 75.39 excl. VAT
/ Each
£ 90.47 incl. VAT
- Delivery usually within ( 7 ) days
