KM Nut
Nominal diameter (metric) | 170 mm |
---|---|
Female thread | M170×3 |
Nominal diameter (metric) | 170 mm |
---|---|
Female thread | M170×3 |
Thread-cutting pitch | 170 mm |
Material | Steel |
Outer diameter | 220 mm |
Diameter across flats | 193 mm |
Width | 26 mm |
Weight | 2.25 kg |
Series | KM |
In stock: Next day delivery