Locknut
Nominal diameter (metric) | 155 mm |
---|---|
Female thread | M120x2 |
Logistics dimensions (L x W x H) | 20x155x155 mm |
---|---|
Logistic Weight | 1075 g |
Nominal diameter (metric) | 155 mm |
Female thread | M120x2 |
Material | Steel |
Outer diameter | 155 mm |
Diameter across flats | 120 mm |
Width | 20 mm |
Series | KM |
Usually arrives within 14 working days