Grooved and lock nut SKF KML 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KML 26
Rubix:105A8676
Manufacturer :11068
EAN:7316577711700

Documents
Product details : SKF LOCK NUT KML 26
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 772 g |
|---|---|
| Nominal diameter (metric) | 130 mm |
| Female thread | m 130x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 155 mm |
| Diameter across flats | 130 mm |
| Weight | 0.8 kg |
Show UNSPSC/ECL@SS
£ 131.27 excl. VAT
/ Each
£ 157.52 incl. VAT
- Usually arrives within 14 working days
