Grooved and lock nut INA ZM10, Female thread: M10X1 | Nominal diameter (metric): 18 mm
Precision locknut
See technical informationReferences
INA:ZM10
Rubix:229A4630
Manufacturer :0002121130000
EAN:4012802079272

Product details : INA ZM10 PRECISION LOCKNUT
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
| Logistic Weight | 9,1 g |
|---|---|
| Nominal diameter (metric) | 18 mm |
| Female thread | m10x1 |
| Material | steel |
| Outer diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 69.35 excl. VAT
/ Each
£ 83.22 incl. VAT
- Usually arrives within 14 working days
