SKF Grooved nut HML
Nominal diameter (metric) | 231 mm |
---|
Logistics dimensions (L x W x H) | 34x280x280 mm |
---|---|
Logistic Weight | 3816 g |
Nominal diameter (metric) | 231 mm |
Outer diameter | 280 mm |
Diameter across flats | 231 mm |
Width | 34 mm |
Series | HML |
Usually arrives within 14 working days