Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBR100 ACCESSORIES
Grooved and lock nut SNR TBR100, Nominal diameter (metric): 100 mm
Grooved and lock nut SNR
References
snr:
TBR100
rubix:
205A9081
ean:
3413520486815
Technical specifications
Nominal diameter (metric)
100
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBR100 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
100
mm
Weight
0
kg
Series
TBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.36
excl. VAT
/
Each
£
140.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE HM3180-AKN, Female thread: Tr 400x5 | Nominal diameter (metric): 400 mm
Grooved and lock nut INA ZMA50/92, Female thread: M50X1,5 | Nominal diameter (metric): 92 mm
Grooved and lock nut Timken KM 18, Nominal diameter (metric): 90 mm
Grooved and lock nut AKN from MECALINE KMT9-AKN, Female thread: M45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut INA ZMA30/65, Female thread: M30X1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut INA AM50, Female thread: M50X1,5 | Nominal diameter (metric): 75 mm
Grooved and lock nut AKN from MECALINE KMT34-AKN, Female thread: M170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut FAG HM3072, Female thread: Tr360X5 | Nominal diameter (metric): 420 mm
Grooved and lock nut Timken KM 28, Nominal diameter (metric): 140 mm
Grooved and lock nut SKF HM 3072, Female thread: Tr 360x5 | Nominal diameter (metric): 360 mm
Grooved and lock nut AKN from MECALINE KMTA15-AKN, Female thread: M75x1,5 | Nominal diameter (metric): 75 mm
Grooved and lock nut SKF KML 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut AKN from MECALINE ZMA55/98-AKN, Female thread: M 55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut AKN from MECALINE ZM45-AKN, Female thread: M45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SKF KML 24, Female thread: M 120x2 | Nominal diameter (metric): 120 mm