Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR HML43T ACCESSORIES
Grooved and lock nut SNR HML43T
Grooved and lock nut SNR
References
snr:
HML43T
rubix:
394A8528
ean:
3413520033163
Product details
Technical specifications
Product details : SNR HML43T ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
260
x
32
x
260
mm
Logistic Weight
3676
g
Outer diameter
260
mm
Width
30
mm
Weight
3.72
kg
Series
HML
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
329.42
excl. VAT
/
Each
£
395.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut PTN KM17, Female thread: M85×2 | Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE HM3180-AKN, Female thread: Tr 400x5 | Nominal diameter (metric): 400 mm
Grooved and lock nut SKF KMT 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut SNR BR65
Grooved and lock nut PTN KM12, Female thread: M60×2 | Nominal diameter (metric): 60 mm
Grooved and lock nut INA ZM85, Female thread: M85X2 | Nominal diameter (metric): 110 mm
Grooved and lock nut SNR KM21, Female thread: M105x2
Grooved and lock nut SKF N 05, Female thread: Yes
Grooved and lock nut AKN from MECALINE KMT7-AKN, Female thread: M35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut SKF KM 3, Female thread: M 17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SNR HM3176
Grooved and lock nut SNR TBR70
Grooved and lock nut FAG HM52T, Female thread: Tr260X4 | Nominal diameter (metric): 330 mm
Grooved and lock nut SKF N 06
Grooved and lock nut AKN from MECALINE HM52T-AKN, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm