Grooved and lock nut INA ZMA75/125, Female thread: M75X2 | Nominal diameter (metric): 125 mm
Precision locknut
See technical informationReferences
INA:ZMA75/125
Rubix:274A8733
Manufacturer :0017318150000
EAN:4012802466652

Product details : INA ZMA75/125 PRECISION LOCKNUT
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
| Logistic Weight | 2312 g |
|---|---|
| Nominal diameter (metric) | 125 mm |
| Female thread | m75x2 |
| Material | steel |
| Outer diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 373.95 excl. VAT
/ Each
£ 448.74 incl. VAT
- Delivery usually within ( 7 ) days
