Locknut
Nominal diameter (metric) | 330 mm |
---|---|
Female thread | tr280x4 |
Logistics dimensions (L x W x H) | 38x330x330 mm |
---|---|
Logistic Weight | 6800 g |
Nominal diameter (metric) | 330 mm |
Female thread | tr280x4 |
Material | steel |
Outer diameter | 330 mm |
Width | 38 mm |
Series | hm |
Usually arrives within 14 working days