KM Nut
Nominal diameter (metric) | 240 mm |
---|---|
Female thread | Tr240×4 |
Nominal diameter (metric) | 240 mm |
---|---|
Female thread | Tr240×4 |
Thread-cutting pitch | 240 mm |
Material | Steel |
Outer diameter | 300 mm |
Diameter across flats | 270 mm |
Width | 34 mm |
Weight | 5.6 kg |
Series | KM |
Usually arrives within 14 working days