Grooved and lock nut SKF KM 36, Female thread: M 180x3 | Nominal diameter (metric): 180 mm
SKF Shaft nut KM Series
See technical informationSee documentsReferences
SKF:KM 36
Rubix:105A9583
Manufacturer :11020
EAN:7316577011336

Documents
Product details : SKF LOCK NUT KM 36
KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.
Strengths
- Simple, stable and reliable fastening element
- Easy to install and remove
- Reusable with a new lock washer
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40)
- Easy to install and remove
- Reusable with a new lock washer
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40)
Technical specifications
Attributes
| Logistic Weight | 2767,3 g |
|---|---|
| Nominal diameter (metric) | 180 mm |
| Female thread | m 180x3 |
| Thread-cutting pitch | 3 mm |
| Material | steel |
| Outer diameter | 230 mm |
| Diameter across flats | 180 mm |
| Weight | 2.8 kg |
Show UNSPSC/ECL@SS
£ 160.49 excl. VAT
/ Each
£ 192.59 incl. VAT
- In stock: Next day delivery
