Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR HM46T ACCESSORIES
Grooved and lock nut SNR HM46T
Grooved and lock nut SNR
References
snr:
HM46T
rubix:
205A4184
ean:
3413520488734
Product details
Technical specifications
Product details : SNR HM46T ACCESSORIES
Technical specifications
Attributes
Outer diameter
290
mm
Width
34
mm
Weight
5.8
kg
Series
HM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
312.14
excl. VAT
/
Each
£
374.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut Timken KM 19, Nominal diameter (metric): 95 mm
Grooved and lock nut PTN KM27, Female thread: M135×2 | Nominal diameter (metric): 135 mm
Grooved and lock nut SNR HM3176
Grooved and lock nut FAG KM34, Female thread: M170x3 | Nominal diameter (metric): 220 mm
Grooved and lock nut FAG KM14, Female thread: M70x2 | Nominal diameter (metric): 92 mm
Grooved and lock nut SKF KM 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut SKF KMTA 11, Female thread: M 55x1,5 | Nominal diameter (metric): 55 mm
Grooved and lock nut SKF KMT 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SNR TBP60, Nominal diameter (metric): 60 mm
Grooved and lock nut SKF KM 27, Female thread: M 135x2 | Nominal diameter (metric): 135 mm
Grooved and lock nut SKF KMT 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut AKN from MECALINE ZM10-AKN, Female thread: M10x1 | Nominal diameter (metric): 10 mm
Grooved and lock nut SKF HML 41 T, Female thread: Tr 205x4 | Nominal diameter (metric): 201 mm
Grooved and lock nut AKN from MECALINE HM3092-AKN, Female thread: Tr 460x5 | Nominal diameter (metric): 460 mm
Grooved and lock nut SNR KM14, Female thread: M70x2