Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM36 LOCKNUT
Grooved and lock nut Timken KM 36, Nominal diameter (metric): 180 mm
Bearing Lock Nut
References
timken:
KM 36
rubix:
100A0750
ean:
0087796212985
Technical specifications
Nominal diameter (metric)
180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM36 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
180
mm
Thread-cutting pitch
3
mm
Outer diameter
230
mm
Diameter across flats
180
mm
Width
27
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.04
excl. VAT
/
Each
£
140.45
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
Grooved and lock nut SNR HM30/630
Grooved and lock nut INA AM65, Female thread: M65X2 | Nominal diameter (metric): 100 mm
Grooved and lock nut AKN from MECALINE HM68T-AKN, Female thread: Tr 340x5 | Nominal diameter (metric): 340 mm
Grooved and lock nut FAG KM25, Female thread: M125x2 | Nominal diameter (metric): 160 mm
Grooved and lock nut Timken KM6, Nominal diameter (metric): 30 mm
Grooved and lock nut INA AM55, Female thread: M55X2 | Nominal diameter (metric): 85 mm
Grooved and lock nut SKF KMTA 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF KM 25, Female thread: M 125x2 | Nominal diameter (metric): 125 mm
Grooved and lock nut SKF KMFE 15, Female thread: M 75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut FAG KM14, Female thread: M70x2 | Nominal diameter (metric): 92 mm
Grooved and lock nut INA ZM100, Female thread: M100X2 | Nominal diameter (metric): 130 mm
Grooved and lock nut Timken KM 14, Nominal diameter (metric): 70 mm
Grooved and lock nut SKF KM 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut AKN from MECALINE KMT3-AKN, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut INA ZMA35/70, Female thread: M35X1,5 | Nominal diameter (metric): 70 mm