CLAMP NUTS
Nominal diameter (metric) | 160 mm |
---|---|
Female thread | M160x3 |
Nominal diameter (metric) | 160 mm |
---|---|
Female thread | M160x3 |
Thread-cutting pitch | 3 mm |
Material | Steel |
Outer diameter | 205 mm |
Diameter across flats | 162 mm |
Width | 32 mm |
Weight | 3.15 kg |
Series | KMTA32 |
Usually arrives within 14 working days