Grooved and lock nut SKF KMK 11, Female thread: M 55x2 | Nominal diameter (metric): 55 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMK 11
Rubix:105A9405
Manufacturer :65955
EAN:7316577711755

Documents
Product details : SKF LOCK NUT KMK 11
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x75x55 mm |
|---|---|
| Logistic Weight | 220 g |
| Nominal diameter (metric) | 55 mm |
| Female thread | m 55x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 75 mm |
| Diameter across flats | 55 mm |
| Weight | 0.22 kg |
Show UNSPSC/ECL@SS
£ 48.85 excl. VAT
/ Each
£ 58.62 incl. VAT
- Delivery usually within ( 3 ) days
