Grooved and lock nut AKN from MECALINE KMT24-AKN, Female thread: M120x2 | Nominal diameter (metric): 120 mm
CLAMP NUTS
See technical informationSee documentsReferences
AKN from MECALINE:KMT24-AKN
Rubix:239A0660
Manufacturer :890798
EAN:4055953033304

Documents
Product details : KMT24-AKN LOCK NUT KMT 24
Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut with three radial clamping pins
Technical specifications
Attributes
| Nominal diameter (metric) | 120 mm |
|---|---|
| Female thread | m120x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 155 mm |
| Diameter across flats | 142 mm |
| Weight | 1.6 kg |
Show UNSPSC/ECL@SS
£ 287.14 excl. VAT
/ Each
£ 344.57 incl. VAT
- Usually arrives within 14 working days
