Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H206 ACCESSORIES
SNR H206 ACCESSORIES
Clamping bushing H 206
References
snr:
H206
rubix:
205A3889
ean:
3413520033262
Technical specifications
Inner diameter
30
mm
Width
27
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H206 ACCESSORIES
Taper bush
Technical specifications
Attributes
Logistics dimensions (L x W x H)
64
x
64
x
40
mm
Logistic Weight
104
g
Inner diameter
30
mm
Width
27
mm
Series
H200
Outer diameter
45
mm
Weight
0.099
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.23
excl. VAT
/
Each
£
14.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NSK ADAPTER SLEEVE HE316X
FAG H3030 ADAPTOR SLEEVE 167309410000
SNR H3126 ACCESSORIES
PTN 857553 ADAPTER SLEEVE H2320
PTN 857548 ADAPTER SLEEVE H2315
SNR H3040H ACCESSORIES
SNR H208 ACCESSORIES
TIMKEN H2330 ADAPTER SLEEVE
SNR H310E ACCESSORIES
SKF ADAPTER SLEEVE H 3156
H2328-AKN ADAPTER SLEEVE H 2328
H2307-AKN ADAPTER SLEEVE H 2307
SKF HRB+ ADAPTER SLEEVE H 2324
SKF ADAPTER SLEEVE H 2307
SKF ADAPTOR SLEEVE OH 3044 H