H2307-AKN ADAPTER SLEEVE H 2307


ADAPTER SLEEVES

References
akn from mecaline:H2307-AKN
rubix:239A0449
manufacturer :890625
ean:3660338433061
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Male threadm 35x1.5
Width43 mm
See all Specifications

Product details : H2307-AKN ADAPTER SLEEVE H 2307


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter30 mm
Male threadm 35x1.5
Width43 mm
Seriesh23
Materialsteel
Outer diameter52 mm
Weight0.165 kg
Show UNSPSC/ECL@SS
£ 27.25 excl. VAT
/ Each
£ 32.70 incl. VAT
  • In stock: Next day delivery