References
PTN:H2320
Rubix:218A1458
Manufacturer :857553
EAN:3660338128066




Documents
Product details : PTN 857553 ADAPTER SLEEVE H2320
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Male thread | m100×2 |
| Width | 97 mm |
| Outer diameter | 130 mm |
| Series | h2300 |
| Material | steel |
| Weight | 2 kg |
Show UNSPSC/ECL@SS
£ 58.42 excl. VAT
/ Each
£ 70.10 incl. VAT
- Usually arrives within 14 working days
