References
SNR:H3040H
Rubix:205A3957
EAN:3413520488819
Product details : SNR H3040H ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Width | 120 mm |
| Outer diameter | 240 mm |
Show UNSPSC/ECL@SS
£ 650.40 excl. VAT
/ Each
£ 780.48 incl. VAT
- Usually arrives within 14 working days

