References
SKF:H 2332 L
Rubix:104A5438
Manufacturer :102636
EAN:7316571250670



Product details : SKF ADAPTER SLEEVE H 2332 L
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x217x217 mm |
|---|---|
| Logistic Weight | 8995 g |
| Inner diameter | 140 mm |
| Width | 147 mm |
| Outer diameter | 217 mm |
Show UNSPSC/ECL@SS
£ 573.36 excl. VAT
/ Each
£ 688.03 incl. VAT
- Usually arrives within 14 working days
