H317-AKN ADAPTER SLEEVE H 317


ADAPTER SLEEVES

References
akn from mecaline:H317-AKN
rubix:239A0543
manufacturer :890694
ean:4055953005615
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Male threadM 85x2
Width63 mm
See all Specifications

Product details : H317-AKN ADAPTER SLEEVE H 317


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter75 mm
Male threadM 85x2
Width63 mm
SeriesH3
MaterialSteel
Outer diameter110 mm
Weight1.18 kg
Show UNSPSC/ECL@SS
£ 61.09 excl. VAT
/ Each
£ 73.31 incl. VAT
  • In stock: Next day delivery