References
SNR:H2306
Rubix:205A3905
EAN:3413520033439

Product details : SNR H2306 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x38 mm |
|---|---|
| Logistic Weight | 125 g |
| Inner diameter | 30 mm |
| Width | 38 mm |
| Outer diameter | 45 mm |
| Series | h2300 |
| Weight | 130 kg |
Show UNSPSC/ECL@SS
£ 11.17 excl. VAT
/ Each
£ 13.40 incl. VAT
- Delivery usually within ( 3 ) days
