Bearing Accessories
Inner diameter | 200 mm |
---|---|
Width | 161 mm |
Logistics dimensions (L x W x H) | 356x356x203 mm |
---|---|
Logistic Weight | 14720 g |
Packaged dimensions (D x W x H) | 356x356x203 mm |
Package weight | 14720 g |
Inner diameter | 200 mm |
Width | 161 mm |
Outer diameter | 280 mm |
Usually arrives within 14 working days