Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H310 ACCESSORIES
SNR H310 ACCESSORIES
Clamping bushing H 310
References
snr:
H310
rubix:
205A3975
ean:
3413520033743
Technical specifications
Inner diameter
50
mm
Width
42
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H310 ACCESSORIES
Taper bush
Technical specifications
Attributes
Logistics dimensions (L x W x H)
75
x
54
x
75
mm
Logistic Weight
300
g
Inner diameter
50
mm
Width
42
mm
Series
H300
Outer diameter
70
mm
Weight
0.3
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.59
excl. VAT
/
Each
£
18.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR H2318E/L73 ACCESSORIES
FAG H3148X ADAPTOR SLEEVE 191768480000
H2344H-AKN ADAPTER SLEEVE H 2344 H
TIMKEN H2317 ADAPTER SLEEVE
SNR H213 ACCESSORIES
PTN 857577 ADAPTER SLEEVE H3126
SNR H2317 ACCESSORIES
FAG H3268-HG ADAPTOR SLEEVE
H2309-AKN ADAPTER SLEEVE H 2309
H3064-AKN ADAPTER SLEEVE H 3064
H207-AKN ADAPTER SLEEVE H 207
H217-AKN ADAPTER SLEEVE H 217
SNR H205 ACCESSORIES
TIMKEN H208 ADAPTER SLEEVE
TIMKEN H312 ADAPTER SLEEVE