Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H213 ACCESSORIES
SNR H213 ACCESSORIES
Clamping bushing H 213
References
snr:
H213
rubix:
205A3896
ean:
3413520033347
Technical specifications
Inner diameter
65
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H213 ACCESSORIES
Taper bush
Technical specifications
Attributes
Logistics dimensions (L x W x H)
88
x
59
x
88
mm
Logistic Weight
409
g
Inner diameter
65
mm
Width
40
mm
Series
H200
Outer diameter
85
mm
Weight
0.4
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.30
excl. VAT
/
Each
£
21.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF OH 3052 H ADAPTER SLEEVE
SKF SLEEVE ADAPTOR / WITHDRAWAL H308
SKF ADAPTER SLEEVE HE 208
SKF ADAPTOR SLEEVE HE 2318
TIMKEN H3034 ADAPTER SLEEVE
TIMKEN H2332 ADAPTER SLEEVE
SKF HRB+ ADAPTER SLEEVE H 3136
SNR H2306 ACCESSORIES
SKF ADAPTOR SLEEVE HE 2311 B
H3072H-AKN ADAPTER SLEEVE H 3072 H
TIMKEN H2334 ADAPTER SLEEVE
PTN 857535 ADAPTER SLEEVE H320
PTN 857587 ADAPTER SLEEVE H3156
H3038H-AKN ADAPTER SLEEVE H 3038 H
SKF ADAPTER SLEEVE HE 216