H2309-AKN ADAPTER SLEEVE H 2309


ADAPTER SLEEVES

References
akn from mecaline:H2309-AKN
rubix:239A0451
manufacturer :890627
ean:3660338433085
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Male threadM 45x1.5
Width50 mm
See all Specifications

Product details : H2309-AKN ADAPTER SLEEVE H 2309


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter40 mm
Male threadM 45x1.5
Width50 mm
SeriesH23
MaterialSteel
Outer diameter65 mm
Weight0.28 kg
Show UNSPSC/ECL@SS
£ 33.29 excl. VAT
/ Each
£ 39.95 incl. VAT
  • In stock: Next day delivery